CHERNE Mechanical Blocking Plugs with Bypass

Sebelum PPN:
Rp429.900 - Rp26.999.900
Spesifikasi
UNSPSC40142313
Bypass Connection TypeNPT
Bypass Thread GenderMale
Included Water Fill Port/HoseNot Included
Plug Seal LocationInside Pipe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These blocking plugs have a bypass to allow flow to move around the plug. They install with a wing-nut closure mechanism that expands and tightens the plug by hand.
Feature
Mechanical Expansion Plug Bypass Connection Size 3/8 in Bypass Connection Type NPT Bypass Thread Gender Male For Maximum Pipe Inside Diameter 2.12 in For Minimum Pipe Inside Diameter 1.94 in For Pipe Size 2 in Handle Material Cast Iron Included Water Fill Port/Hose Not Included Maximum Back Pressure (Air) 13 psi Maximum Back Pressure (Water) 30 ft of head Overall Height 9.75 in Padlock Shackle Diameter Not Applicable Plate Material Cast Iron Plug Seal Location Inside Pipe

Ulasan Produk

Tidak ada ulasan