MOEN Manual Flush Valves

Sebelum PPN:
Rp5.899.900
Spesifikasi
UNSPSC40141609
Brand and SeriesMoen
FinishChrome Plated
Fixture ConnectionTop Spud
Flush ModeSingle Flush
Gallons per Flush (gpf)1.6
IncludesADA Compliant Handle; Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange; Vandal-Resistant Stop Cap with Set Screw
Inlet Size (in IPS)3/4
Pressure Range15 to 120
Rough-In (inch)12
Spud Coupling (inch)1-1/2
StandardsASME A112.19.2M; CSA; IAPMO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual urinal flush valves are sized to fit urinals. These hand-activated valves have a spud coupling for attaching to a urinal spud.
Feature
Manual Flush Valve

Ulasan Produk

Tidak ada ulasan