NIBCO Manual Ball Valves

Sebelum PPN:
Rp419.900 - Rp11.999.900
Spesifikasi
UNSPSC40141607

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. Bronze B584 is manufactured either by a sand or static-casting process. Lead-Free Bronze valves are suitable for use in potable water applications.
Feature
Ball Valve Body Material Bronze Body Style Inline 2-Piece Pipe Size 2 in Connection Type FNPT x FNPT Full Port Max Pressure 600 psi CWP Max Steam Pressure 150 psi WSP Temp Range -20 Degrees to 400 Degrees F Ball Material Chrome Plated Brass Seat Material RPTFE Stem Type Blowout Proof Handle Type Lever Handle Material Zinc Plated Steel Clear Chromate Plastisol Coated Stem Material Silicon Bronze Body Seal Material PTFE

Ulasan Produk

Tidak ada ulasan