KECKLEY Manual Ball Valves

Sebelum PPN:
Rp1.299.900 - Rp6.299.900
Spesifikasi
UNSPSC40141607
Ball Material316 Stainless Steel
Body Seal MaterialGraphite
Body StyleInline
Connection TypeFNPTxFNPT
Handle Material300 Stainless Steel
Handle TypeLocking Lever
Port Full
Stem Material316 Stainless Steel
Stem TypeBlowout Proof
Valve StructureSeal-Welded

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.
Feature
Ball Valve Body Material 316 Stainless Steel Body Style Inline Seal-Welded Pipe Size 3/4 in Connection Type FNPT x FNPT Full Port Max Pressure 6 000 psi CWP Max Steam Pressure 250 psi WSP Temp Range -50 Degrees to 500 Degrees F Ball Material 316 Stainless Steel Seat Material PEEK Stem Type Blowout Proof Handle Type Locking Lever Handle Material 300 Stainless Steel Stem Material 316 Stainless Steel Body Seal Material Graphite

Ulasan Produk

Tidak ada ulasan