HAYWARD FLOW CONTROL Manual Ball Valves

Sebelum PPN:
Rp1.299.900 - Rp7.199.900
Spesifikasi
UNSPSC40141607
Body StyleTrue Union
Handle MaterialGlass Filled Polypropylene
Handle TypeLocking Lever
Max. Pressure (psi CWP)250
Port Full
Seat MaterialPTFE
StandardsNSF/ANSI 61
Stem TypeBlowout Proof
Valve Structure1-Piece

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
True union ball valves feature removable ball components for easy replacement. They are available with CPVC and PVC construction. PVC (Polyvinyl Chloride) is a synthetic plastic polymer with a rigid structure. It resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is more ductile and capable of withstanding higher temperatures.
Feature
Ball Valve Body Material PVC Body Style True Union 1-Piece Pipe Size 3/4 in Tube Size 3/4 in Connection Type Socket x Thread Full Port Max Pressure 250 psi CWP Temp Range 0 Degrees to 140 Degrees F Ball Material PVC Seat Material PTFE Stem Type Blowout Proof Handle Type Locking Lever Handle Material Glass Filled Polypropylene Stem Material PVC Body Seal Material EPDM Hose I.D. 3/4 in

Ulasan Produk

Tidak ada ulasan