BONOMI Manual Ball Valves

Sebelum PPN:
Rp1.899.900 - Rp26.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.
316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.
3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.
3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.
Feature
Ball Valve Body Material 316 Stainless Steel Body Style 3-Way 3-Piece Pipe Size 1/4 in Connection Type FNPT x FNPT x FNPT Full T Port Max Pressure 1 000 psi CWP Max Steam Pressure 150 psi WSP Temp Range -20 Degrees to 450 Degrees F Ball Material 316 Stainless Steel Seat Material RPTFE Stem Type Blowout Proof Handle Type Locking Lever Handle Material 304 Stainless Steel with Vinyl Grip Stem Material 316 Stainless Steel Body Seal Material RPTFE

Ulasan Produk

Tidak ada ulasan