BANJO Manual Ball Valves (Stop Kran)

Sebelum PPN:
Rp499.900 - Rp10.999.900
Spesifikasi
Body MaterialPolypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.
Feature
Ball Valve Body Material Polypropylene Body Style Inline 3-Piece Pipe Size 4 in Connection Type FNPT x FNPT Standard Port Max Pressure 75 psi CWP Temp Range Up to 150 Degrees F Ball Material Polypropylene Seat Material PTFE Stem Type Self-Lubricating Handle Type Lever Handle Material Polypropylene Stem Material Polypropylene Body Seal Material FKM

Ulasan Produk

Tidak ada ulasan