AIGNEP USA Manual Ball Valves (Stop Kran)

Sebelum PPN:
Rp439.900 - Rp769.900
Spesifikasi
UNSPSC40141618
Ball MaterialChrome Plated Brass
Body MaterialNickel-Plated Brass
Handle MaterialComposite
Handle TypeWedge
Max. Pressure (psi CWP)190
Port Full
Seat MaterialPTFE
Stem MaterialNickel Plated Brass
Stem TypeBlowout Proof
Temperature Range (°F)0 to 200
Valve Structure1-Piece

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.
Nickel-Plated Brass Through an electroplating process, the brass adopts a thin layer of nickel to its exterior, which helps provide additoinal resistance to corrosion and wear.
Feature
Mini Ball Valve Body Material Nickel-Plated Brass Body Style Angle 1-Piece Pipe Size 1/8 in Connection Type FNPT x FNPT Full Port Max Pressure 190 psi CWP Temp Range 0 Degrees to 200 Degrees F Ball Material Chrome Plated Brass Seat Material PTFE Stem Type Blowout Proof Handle Type Wedge Handle Material Composite Stem Material Nickel Plated Brass

Ulasan Produk

Tidak ada ulasan