TESTO Manifold Gauge Sets (Pengukur Tekanan AC)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp32.999.900 - Rp38.999.900
Spesifikasi
UNSPSC23151820
FeaturesCompletely Wireless Measurements and All Results at a Glance; Easy-to-Handle; Easy, Wireless and Flexible Measurements and Documentation; Exceptionally Compact and Reliable; Rugged Housing with IP 54 Protection Class
Gauge Accuracy (%)±0.50
Gauges High Side Red-15 to 870
Gauges Low Side Blue-15 to 870
Number of Valves4
Product TypeSmart digital Manifold
Vacuum Port Size (inch)5/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital manifold gauges have clear, easy-to-read displays that show quick, accurate measurements when troubleshooting and inspecting A/C and refrigeration systems.
Feature
Smart digital Manifold Number of Valves 4

Ulasan Produk

Tidak ada ulasan