JOHNSON CONTROLS Lube Oil Pressure Controls

Sebelum PPN:
Rp11.999.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mechanical lube oil pressure controls monitor oil pressure using a series of spring-loaded valves and time-delay switches. They respond to low-pressure conditions and protect the compressor by shutting it off if the pressure remains too low for too long.
Feature
Mechanical Lube Oil Pressure Control Product Type Mechanical Lube Oil Pressure Control Minimum Pressure Setting 8 psi Maximum Pressure Setting 70 psi Pressure Connection Type Flare Pressure Connection Gender Female Pressure Connection Size 1/4 in Input Voltage 120V AC 240V AC Time Delay 90 sec Number of Differential Connection Points 1 For Compressor Seal Type Semi-Hermetically Sealed Includes Alarm Circuit Alarm Circuit Included Overall Height 3 1/4 in Overall Depth 2 3/8 in

Ulasan Produk

Tidak ada ulasan