ZURN Low-Arc Faucet Spouts

Sebelum PPN:
Rp2.199.900
Spesifikasi
UNSPSC40141705
Faucet Part TypeLow Arc Spouts
FinishChrome
Fits BrandZurn
For Use With Mfr. Model NumberZ831 ICT
Length (inch)5
Material of ConstructionBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class 150 threaded stainless steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings are threaded on both connection ends. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections include NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper), and use PTFE tape to secure seal. Type 304 stainless steel, a chromium-nickel material, resists corrosion caused by water, heat, saltwater, acids, minerals, and peaty soils. Type 316 stainless steel has a higher nickel content than 304 stainless, plus molybdenum, for even greater corrosion resistance.
Feature
Spout Base Fits Brand Zurn For Use With Mfr Model Number Z6915-XL Faucet Spout Shape Low Arc

Ulasan Produk

Tidak ada ulasan