KURIYAMA Low Temperature Chemical-Resistant EVA Tubing

Sebelum PPN:
Rp22.999.900
Spesifikasi
UNSPSC31231313
ApplicationChemicals; Water
AutoclavableNo
Bend Radius (inch)6
ClaritySemi-Clear
ColorClear
Does Not ContainPhthalates
FeaturesSilicone-Free
Fitting CompatibilityBarbed
FlexibilityFlexible
Flow ApplicationGases Transfer; Lawn Spray; Liquid Transport Lines
For EnvironmentLow Temperature
For Fluid TypeChemicals
HardnessShore A 73
Industry ApplicationAgriculture
Inside Diameter (inch)3/4
MaterialEVA Copolymer
Material Trade NameKuri-Tec
Material Trade NumberK4350
Maximum Operating Pressure (psi)150 @70°F
Maximum Operating Temperature (°F)150
Minimum Operating Temperature (°F)-30
Outside Diameter (inch)31/32
Overall Length (ft)300
Peristaltic Pump CompatibleNo
ReinforcementYarn Reinforced
Resistance PropertiesChemical Resistant
StandardsRoHS Compliant
Stripe ColorNo Stripe
Vacuum RatedNot Rated for Vacuum

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EVA tubing is chemical resistant for transferring anhydrous ammonia liquid, pesticides, herbicides, liquid fertilizers, and most chemicals.
Feature
Tubing Application Chemicals Water Color Clear Hardness Shore A 73 Inside Diameter 3/8 in Jacket Material No Jacket Material EVA Copolymer Material Trade Name Kuri-Tec Material Trade Number K4350 Maximum Operating Pressure 300 psi @ 70 Degrees F Maximum Operating Temperature 150 Degrees F Outside Diameter 19/32 in Overall Length 300 ft Peristaltic Pump Compatible No PEX Type Not Applicable Resistance Properties Chemical Resistant Reinforcement Yarn Reinforced

Ulasan Produk

Tidak ada ulasan