NVENT CADDY Loop Hangers for Tube & Pipe (Gantungan Pipa)

Sebelum PPN:
Rp369.900
Spesifikasi
UNSPSC40141725
CushionedNo
For Insulated PipeNo
For Pipe Size (inch)3
For Threaded Rod Size (inch)1/2
For Use OnStationary Non-Insulated Pipe
Hanger MaterialSteel
Hanger Material FinishFelt Lined
Hanger TypeJ-Style
Load Capacity (lbs)800
Mounting LocationWall
Overall Height (inch)7.688
Overall Width (inch)0.69
Pipe Center to Hanger Top (inch)4-3/4
Required Number of Threaded Rods1
Series418
StandardsMSS SP-58, Type 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These standard loop hangers hold non-insulated tube or pipe that is suspended with a threaded rod and are often used to route mechanical pipelines.
Feature
Loop Hanger Bolt Material Steel Cushioned No For Maximum Outside Diameter 13/16 in For Pipe Size 1/2 in For Threaded Rod Size 3/8 in Hanger Material Steel Hanger Material Finish Pre-Galvanized Hanger Type Swivel Loop Load Capacity 300 lb Overall Height 2.75 in Overall Width 1 in

Ulasan Produk

Tidak ada ulasan