ITW Insulation Coatings

Sebelum PPN:
Rp2.099.900 - Rp3.999.900
Spesifikasi
UNSPSC30141505
Application MethodTrowel
ColorWhite
Container TypePail
Coverage Area (ft²)100
Coverage Area (gal)6
For Use OnInsulation
Maximum Operating Temperature (°F)180
Product TypePipe Insulation Mastic
Use LocationIndoor; Outdoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These insulation coatings are primarily intended to protect insulation from exposure and help enhance its insulating performance. In some cases they are used to improve the appearance of insulation in open indoor installations.
Feature
Pipe Insulation Coating Gasket Type Pipe Insulation Mastic Container Size 2 gal Container Type Pail For Use On Insulation Color White Coverage Area 6 gal/100 sq ft Maximum Operating Temperature 180 Degrees F Application Method Trowel Use Location Indoor Outdoor

Ulasan Produk

Tidak ada ulasan