WATTS Inline Strainer (Saringan Inline)

Sebelum PPN:
Rp1.099.900 - Rp2.299.900
Spesifikasi
UNSPSC40142501
ApplicationBeverage Dispensers; Dental Equipment; Ice Cube Machines; Instrument Control Systems
Connection GenderFemale
Connection TypeNPT
Displayed BrandWATTS
Gasket MaterialEPDM
Housing MaterialCopper Silicon Alloy
Includes ScreenYes
Material Grade304
Maximum Pressure250
Maximum Pressure at 100°F250
Maximum Temperature (°F)210
Screen MaterialStainless Steel
Screen Mesh Size (mesh)28
SeriesLF27
StandardsLead Free Complaint
Strainer TypeMesh

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cast copper inline strainers are durable and resistant to corrosion. These cast copper inline strainers protect control valves, pumps, and other processing equipment from floating debris in beverage processing, dental equipment, and instrument control systems.
Feature
Inline Strainer Material Copper Silicon Alloy Connection Type NPT Pipe Size 1/2 in Maximum Pressure at 100 deg F 250 psi Length 2 3/4 in Height 2 5/8 in Screen Material Stainless Steel Gasket Material EPDM Application Beverage Dispensers Dental Equipment Ice Cube Machines Instrument Control Systems Connection Gender Female Connection Size 1/2 in Includes Screen Yes Incoming Tube Size 1/2 in Material Grade 304 Maximum Pressure 250 psi Maximum Temperature 210 Degrees F

Ulasan Produk

Tidak ada ulasan