Flojet Inline Strainer (Saringan Inline)

Sebelum PPN:
Rp469.900 - Rp559.900
Spesifikasi
UNSPSC40142501
ApplicationFreshwater
Bowl ColorClear
ColorBlack
Diameter (inch)2-3/4
Displayed BrandFLOJET
For use withWater
Gasket MaterialBUNA
Height (inch)2-1/4
Housing MaterialPolypropylene
Includes ScreenYes
Material Grade304
Maximum Pressure at 100°F70
Maximum Temperature (°F)125
Micron Rating (micron)420
Screen MaterialStainless Steel
Screen Mesh Size (mesh)35
Series1740
Strainer TypeMesh

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene inline strainers are made from a lightweight thermoplastic polymer that offers impact strength, surface hardness, and resistance to abrasions and corrosion. These polypropylene inline strainers protect pumps, regulators, control valves, and other process equipment from floating debris in water management, food processing, and industrial processing applications.
Feature
Inline Strainer Material Polypropylene Connection Type NPT Bowl Color Clear Pipe Size 3/8 in Maximum Pressure at 100 deg F 70 psi Length 3 3/8 in Height 2 1/4 in Screen Material Stainless Steel Gasket Material BUNA Application Freshwater Color Black Connection Gender Female Connection Size 3/8 in Diameter 2 3/4 in Flow Rate 2 gpm For Use With Water Includes Screen Yes Incoming Tube Size 3/8 in Material Grade 304 Maximum Pressure 50 psi Maximum Temperature 125 Degrees F

Ulasan Produk

Tidak ada ulasan