BANJO Inline Strainer (Saringan Inline)

Sebelum PPN:
Rp459.900 - Rp2.099.900
Spesifikasi
UNSPSC40142501

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Polypropylene inline strainers are made from a lightweight thermoplastic polymer that offers impact strength, surface hardness, and resistance to abrasions and corrosion. These polypropylene inline strainers protect pumps, regulators, control valves, and other process equipment from floating debris in water management, food processing, and industrial processing applications.
Feature
Inline Strainer Material Polypropylene Connection Type NPT Bowl Color Black Pipe Size 1 in Maximum Pressure at 100 deg F 307 psi Length 3 7/8 in Height 8 31/32 in Screen Material Stainless Steel Gasket Material EPDM Color Black Connection Gender Female Connection Size 1 in Includes Screen Yes Incoming Tube Size 1 in Material Grade 316 Maximum Pressure 300 psi Maximum Temperature 150 Degrees F Mesh Size 80 mesh Micron Rating 177 micron Outgoing Tube Size 1 in

Ulasan Produk

Tidak ada ulasan