SOLER PALAU Inline Fan Duct (Kipas Saluran Inline)

Sebelum PPN:
Rp3.999.900 - Rp15.999.900
Spesifikasi
UNSPSC40101604
High-Efficiency MotorNo
Motor IP RatingIP44
Phase1
Speed ControllableYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose inline duct fan kits integrate into ductwork to help increase airflow and provide new return air points. These kits include the fan themselves and additional parts used for installation, directing airflow, or adding illumination.
Feature
In-Line Duct Fan For Fan Type In-Line Duct Fan Airflow @ 0.000 in SP 101 cfm Duct Diameter 4 in Motor Output Power 26 W Motor IP Rating IP44 Nameplate Voltage 120V AC Phase 1 Number of Speeds 1 Overall Diameter 5 1/2 in Overall Height 3 3/4 in Overall Width 3 3/4 in Application General Purpose High-Efficiency Motor No Housing Material Thermoplastic Motor Speed 2 500 RPM Includes (1) Exterior Termination Louver (1) Intake Grill Mounting Bracket

Ulasan Produk

Tidak ada ulasan