HOTPOD Inline Duct Fans

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC40101604
Airflow @ 0.000 in SP (cfm)130
ApplicationGeneral Purpose
Duct Diameter (inch)6
Frequency (Hz)60
Heating Capacity (BtuH)1707; 3413
High-Efficiency MotorNo
Housing MaterialGalvanized Steel
Includes2 Stage Heat/ 1 Stage Cool Hardwired Low Voltage Thermostat; Integrated Control Board
Manufacturer Part NumberHP6-1000120-2T
Maximum Inlet Air Temperature (°F)115
Motor EnclosureTotally Enclosed
Motor IP RatingNone
Mounting OrientationHorizontal
Nameplate Voltage (VAC)120
Number of Speeds1
Overall Height (inch)8-3/8
Overall Length (inch)10.5
Power (W)500; 1,000
Speed ControllableNo
StandardsETL US/C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heater inline duct fans install into ductwork and help to supplement the existing heating system. Their low thermal output makes them best suited for single-room applications. They include both a fan and heating elements, making them a plug-and-play heating solution.
Feature
In-line Duct Fan Heater Airflow @ 0.000 in SP 130 cfm Duct Diameter 6 in Heating Capacity 1707 BtuH 3413 BtuH Motor Output Power 500 W 1 000 W Motor IP Rating None Nameplate Voltage 120V AC Overall Height 8 3/8 in Overall Length 10.5 in Application General Purpose High-Efficiency Motor No Speed Controllable No Housing Material Galvanized Steel Motor Speed 1 400 RPM Airflow @ Static Pressure 40 cfm @ 0.125 in SP 90 cfm @ 0.100 in SP Control Voltage 120 V Current 8.33/4.17 A

Ulasan Produk

Tidak ada ulasan