DAYTON Inline Duct Fans

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.199.900 - Rp8.899.900
Spesifikasi
UNSPSC40101604
ApplicationGeneral Purpose
High-Efficiency MotorNo
Housing MaterialSteel
Maximum Inlet Air Temperature (°F)104
Motor EnclosureTotally Enclosed
Motor IP RatingIP54
Mounting OrientationHorizontal or Vertical
Nameplate Voltage (VAC)120
Number of Speeds1
Phase1
Speed Control IncludedYes
Speed ControllableYes
StandardscULus

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose inline duct fans install into existing ductwork to create increased airflow and improve efficiency. They are commonly used for general ventilation, temperature control, humidity control, and the removal of unwanted odors.
Feature
In-Line Duct Fan For Fan Type Tubeaxial Airflow @ 0.000 in SP 1 038 cfm Duct Diameter 12 in Motor Output Power 298.3 W Motor IP Rating IP54 Nameplate Voltage 120V AC Phase 1 Number of Speeds 1 Overall Width 12 in Application General Purpose High-Efficiency Motor No Housing Material Steel Motor Speed 2 780 RPM Includes Cord Mounting Bracket Maximum Inlet Air Temperature 104 Degrees F Speed Control Included Yes Speed Controllable Yes Bearing Type Ball Bearing

Ulasan Produk

Tidak ada ulasan