SCHAEFER Industrial Wall Mount Fan (Kipas Angin)

Sebelum PPN:
Rp7.499.900 - Rp22.999.900
Spesifikasi
UNSPSC40101602
Assembly RequiredNo
Drive TypeDirect Drive
Environmental ApplicationsIndustrial
Fan Cord Length (ft)5
Frequency (Hz)60
Maximum Ambient Temperature (°F)104
Motor EnclosureTotally Enclosed Air Over
Motor InsulationClass B
Motor TypePermanent Split Capacitor
NEMA Plug Configuration5-15P
Number of Conductors3
OscillationNon-Oscillating
Phase1
Product TypeStandard-Duty Industrial Fan
Thermal ProtectionAuto
Wheeled BaseStationary
Wire Guard FinishWhite Powder Coated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-duty industrial wall-mount fans cool heavy manufacturing areas and other dusty or dirty environments where floor space is limited. Compared to light-duty industrial fans, these standard-duty fans are made of heavier-gauge materials, have a higher-horsepower motor that is totally enclosed to keep out debris, and feature more-robust motor bearings for a longer life.
Feature
Standard-Duty Industrial Fan Blade Dia 12 in Stationary Non-Oscillating 1 Speeds Voltage 115/230V AC 1 Phase CFM High 1470 Motor HP 1/10 hp Motor RPM 1725 Operating Amps 1.3/0.65 Fan Mounting Location Wall Fan Accessory Style Standard Fan RPM 1725 Max Ambient Temp 104 Degrees F Hz 60 Hz Watts 108 Motor Type Permanent Split Capacitor Drive Type Direct Drive Outside Dia 15 in Height 15 in Width 15 in Max Depth 14 in Cord Length 5 ft.

Ulasan Produk

Tidak ada ulasan