MULTIFAN Industrial Wall Mount Fan (Kipas Angin)

Sebelum PPN:
Rp41.999.900
Spesifikasi
UNSPSC40101602
AMPS3.6
Air Flow (CFM)4,765
Assembly RequiredYes
Bearing TypeSealed Ball
Blade Diameter (inch)20
Blade MaterialPolypropylene
Depth (inch)15
Drive TypeDirect Drive
Environmental ApplicationsIndustrial
Fan Cord Length (ft)10
Fan Housing MaterialPolypropylene
Fan Mounting LocationWall with Dock Arm
Frequency (Hz)60
Guard MaterialSteel
Height (inch)25
IncludesSteel Suspension Arm; Wall Mount Bracket
Maximum Ambient Temperature (°F)104
Motor EnclosureTotally Enclosed Air Over
Motor HP (HP)1/3
Motor InsulationClass F
Motor TypePermanent Split Capacitor
Number of Blades6
Number of Speeds1
OscillationNon-Oscillating
Phase1
Product TypeCorrosion-Resistant Industrial Fan
Rotation Speed (rpm)1600
Shaft Dia. (inch)35/64
Sound Level (dBA)56
StandardscUL; ErP; CE; OSHA
Thermal ProtectionAuto
Voltage (V AC)120
Wattage432
Wheeled BaseStationary
Width (inch)25
Wire Guard FinishBlack Powder Coated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insert x threaded fittings are barbed or inserted on one end with threading on the other end. The insert end fits inside flexible polyethylene tubing and secures with a worm drive clamp. Female threads are on the inside of a fitting. Male threads are on the outside of a fitting and screw into the female threads. Threaded connections use PTFE tape to secure seal.
Feature
Corrosion-Resistant Industrial Fan Blade Dia 20 in Stationary Non-Oscillating 1 Speeds Voltage 120V AC 1 Phase CFM High 4765 Motor HP 1/3 hp Motor RPM 1600 Operating Amps 3.6 Fan Mounting Location Wall with Dock Arm Fan Accessory Style Standard Fan RPM 1600 Sound Level 56 dBA Max Ambient Temp 104 Degrees F Hz 60 Hz Watts 432 Motor Type Permanent Split Capacitor Drive Type Direct Drive Outside Dia 25 in Height 25 in Width 25 in Max Depth 15 in Cord Length 10 ft.

Ulasan Produk

Tidak ada ulasan