DAYTON Industrial Pedestal Fan (Kipas Industri)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp4.999.900 - Rp23.999.900
Spesifikasi
Drive TypeDirect Drive
Environmental ApplicationsIndustrial
Fan Housing MaterialSteel
Frequency (Hz)60
Guard MaterialSteel
Motor TypePermanent Split Capacitor
NEMA Plug Configuration5-15P
Number of Blades3
Phase1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light-duty industrial pedestal fans cool light manufacturing areas, warehouses, and other dry, clean spaces. These air circulators are used where an office fan is inadequate and a heavier-duty or wet-location industrial fan isn't needed. Compared to standard-duty industrial fans, these light-duty fans are made of lighter-gauge materials and have lower-horsepower motors with less-robust bearings.
Feature
Light-Duty Industrial Fan Blade Dia 24 in Stationary Oscillating 2 Speeds Voltage 115V AC 1 Phase CFM High 6400 CFM Low 3510 Air Velocity @ 20 ft 440/285 fpm Motor HP 1/4 hp Motor RPM 1100/850 Operating Amps 2.8/2.1 Fan Mounting Location Pedestal Fan Accessory Style Standard Fan RPM 1100/850 Sound Level 74 dBA Max Ambient Temp 104 Degrees F Hz 60 Hz Watts 285/210 Motor Type Permanent Split Capacitor Drive Type Direct Drive Height 74 1/2 in Width 27 1/4 in

Ulasan Produk

Tidak ada ulasan