AIRMASTER FAN Industrial Pedestal Fan (Kipas Industri)

Sebelum PPN:
Rp13.999.900 - Rp20.999.900
Spesifikasi
UNSPSC40101602
Bearing TypeBall
Blade MaterialGalvanized Steel
Drive TypeDirect Drive
Fan Mounting LocationPedestal
Frequency (Hz)60
Guard MaterialSteel
IncludesPedestal
Maximum Ambient Temperature (°F)104
Motor EnclosureTotally Enclosed Air Over
Motor InsulationClass B
Motor TypePermanent Split Capacitor
Number of Blades3
Number of Speeds3
Phase1
Shaft Dia. (inch)5/8
Voltage (V AC)115
Wheeled BaseStationary
Wire Guard FinishNickel Chrome

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-duty industrial pedestal fans cool heavy manufacturing areas and other dusty or dirty environments. Compared to light-duty industrial fans, these standard-duty fans are made of heavier-gauge materials, have a higher-horsepower motor that is totally enclosed to keep out debris, and feature more-robust motor bearings for a longer life.
Feature
Standard-Duty Industrial Fan Blade Dia 30 in Stationary Oscillating 3 Speeds Voltage 115V AC 1 Phase CFM High 7794 CFM Low 5143 Air Velocity @ 20 ft 690 fpm Motor HP 1/3 hp Motor RPM 1091/871/759 Operating Amps 3.2 Fan Mounting Location Pedestal Fan Accessory Style Standard Fan RPM 1091 Sound Level 76 dBA Max Ambient Temp 104 Degrees F Hz 60 Hz Watts 280 Motor Type Permanent Split Capacitor Drive Type Direct Drive Outside Dia 33-1/2 in Height 60 in to 96 in

Ulasan Produk

Tidak ada ulasan