MULTIFAN Industrial Mobile & Stationary Floor Fan (Kipas Lantai Industri)
#Grup produk P109423919
Sebelum PPN:
Rp26.999.900 - Rp30.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| UNSPSC | 40101602 |
|---|---|
| Assembly Required | No |
| Bearing Type | Sealed Ball |
| Blade Material | Red Polypropylene |
| Depth (inch) | 17-1/2 |
| Drive Type | Direct Drive |
| Environmental Applications | Industrial |
| Fan Cord Length (ft) | 10 |
| Fan Housing Material | Polypropylene |
| Fan Mounting Location | Floor |
| Frequency (Hz) | 60 |
| Guard Material | Steel |
| Maximum Ambient Temperature (°F) | 104 |
| Motor Enclosure | Totally Enclosed Air Over |
| Motor Insulation | Class F |
| Motor Type | Capacitor Start |
| NEMA Plug Configuration | 5-15P |
| Number of Blades | 6 |
| Number of Conductors | 3 |
| Number of Speeds | 1 |
| Oscillation | Non-Oscillating |
| Phase | 1 |
| Shaft Dia. (inch) | 17/32 |
| Standards | UL |
| Thermal Protection | Auto |
| Wheeled Base | Mobile |
| Wire Guard Finish | Black Polyester Powder Coated |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Corrosion-resistant industrial mobile and stationary floor fans are made of materials that withstand exposure to moisture to allow operation in wet or humid areas without damage to the fan. Indoor uses include regulating temperature in greenhouses to optimize plant growth and ventilating livestock buildings to prevent heat stress in animals and reduce the buildup of moisture, manure gases, pathogens, and dust. They're also used as outdoor floor fans for cooling people in pool areas and other high-moisture locations. These air circulators have a totally enclosed motor to keep out water and debris.
Feature
Corrosion-Resistant Industrial Fan Blade Dia 16 in Mobile Non-Oscillating 1 Speeds Voltage 120V AC 1 Phase CFM High 3790 Motor HP 1/4 hp Motor RPM 1600 Fan Mounting Location Floor Fan Accessory Style Corrosion Resistant Sound Level 50 dBA Max Ambient Temp 104 Degrees F Hz 60 Hz Watts 280 Motor Type Capacitor Start Drive Type Direct Drive Outside Dia 20 in Height 20 1/2 in Width 20 1/2 in Max Depth 17-1/2 in Cord Length 10 ft.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/pjP109423919-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
