MAXX AIR Industrial Mobile & Stationary Floor Fan (Kipas Lantai Industri)

Sebelum PPN:
Rp2.399.900
Spesifikasi
UNSPSC31160000
Air Flow (CFM)1500/2050/2250
Amps (A)1.4/1.25/1.2
Base Dia. (inch)20
Blade Diameter (inch)20
Blade MaterialMetal
ColorBlack
Depth (inch)11-1/2
Environmental ApplicationsCommercial; Fitness; Home; Industrial
Fan Cord Length (ft)4-1/2
Fan Housing MaterialMetal
Fan Mounting LocationFloor
Fan Power SourcePlug-In
Frequency (Hz)60
Head Tilt Adjustment (°)90
Height (inch)24
Motor HP (HP)1/5
Number of Speeds3
OscillationNon-Oscillating
Product TypeFloor Fan
Rotation Speed (rpm)1450
StandardsOSHA
Voltage (V AC)120
Wattage (W)142
Wheeled BaseStationary
Width (inch)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Floor Fan Overall Style - Fans Mobile Fan Mounting Location Floor Number of Speeds 3 Non-Oscillating Fan Cord Length 4 1/2 ft Fan Power Source Plug-In 142 W Watts 1450 RPM RPM 1.4/1.25/1.2 A Amps Height 24 in Width 25 in 60 Hz Blade Material Metal Black OSHA

Ulasan Produk

Tidak ada ulasan