MULTIFAN Industrial Fan Head (Kipas Angin Industri)

Sebelum PPN:
Rp21.999.900 - Rp30.999.900
Spesifikasi
UNSPSC40101602
Assembly RequiredNo
Bearing TypeSealed Ball
Blade MaterialPolypropylene
Drive TypeDirect Drive
Environmental ApplicationsIndustrial
Frequency (Hz)60
Guard MaterialSteel
IncludesMounting Yoke
Maximum Ambient Temperature (°F)104
Motor EnclosureTotally Enclosed Air Over
Motor InsulationClass F
Motor TypePermanent Split Capacitor
OscillationNon-Oscillating
Phase1
Thermal ProtectionAuto
Wheeled BaseStationary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corrosion-resistant industrial fan heads withstand exposure to water and moisture to allow operation in wet or humid areas without damage to the fan. Indoor uses include regulating temperature in greenhouses to optimize plant growth and ventilating livestock buildings to prevent heat stress in animals and reduce the buildup of moisture, manure gases, pathogens, and dust. Outdoor uses include cooling people in pool areas and other high-moisture locations. These fan blade, motor, and guard assemblies can be paired with a new or existing bracket or base.
Feature
Corrosion-Resistant Industrial Fan Blade Dia 36 in Stationary Non-Oscillating 1 Speeds Voltage 115V AC 1 Phase CFM High 12 000 Motor HP 1/2 hp Motor RPM 780 Operating Amps 6.3 Fan Mounting Location Fan Head Only Fan Accessory Style Corrosion Resistant Sound Level 61 dBA Max Ambient Temp 104 Degrees F Hz 60 Hz Watts 756 Motor Type Permanent Split Capacitor Drive Type Direct Drive Outside Dia 37-1/2 in Height 37 1/2 in Width 37 1/2 in Max Depth 17-1/4 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait