UV AIRE In-Duct Air Cleaner (Pembersih Udara Duct)

Sebelum PPN:
Rp8.799.900
Spesifikasi
UNSPSC40161602
Air Cleaning MethodUltraviolet Light
Air Cleaning TechnologyUltraviolet Light
Compatible HVAC System Size (t)1.5 to 5
Duct Insertion Length (inch)18
For Duct Cut-Out Height (inch)1
For Duct Cut-Out Width (inch)1
Frequency (Hz)60
Germicidal Efficiency (%)90
Housing ColorWhite
IncludesGasket
Includes Mounting HardwareYes
Manufacturer Part NumberUV-18
Maximum Coverage Area (ft²)5000
Mounting Hardware IncludedAngled Mounting Bracket; Duct Board Mounting Bracket; Flat Mounting Bracket; Sheet Metal Mounting Screws; Wing Nut
Overall Height (inch)8-1/2
Overall Width (inch)4
RemovesBacteria; Mold; Viruses
Voltage (V AC)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
True union ball valves feature removable ball components for easy replacement. They are available with CPVC and PVC construction. PVC (Polyvinyl Chloride) is a synthetic plastic polymer with a rigid structure. It resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is more ductile and capable of withstanding higher temperatures.
Feature
Air Purifier Compatible HVAC System Size 1.5 to 5 tons Voltage 120 V AC Maximum Air Flow Capacity 5000 cfm Number of UV-C Bulbs 1 Duct Insertion Length 18 in Maximum Coverage Area 5 000 sq ft Removes Mold Bacteria Viruses For Duct Cut-Out Height 1 in For Duct Cut-Out Width 1 in Air Cleaning Method Ultraviolet Light Amperage 0.5 A Frequency 60 Hz Germicidal Efficiency 90 Percent Housing Color White Includes Gasket Includes Mounting Hardware Yes

Ulasan Produk

Tidak ada ulasan