HONEYWELL HOME In-Duct Air Cleaner (Pembersih Udara Duct)
#Grup produk P109423575
Spesifikasi
| UNSPSC | 40161602 |
|---|---|
| Air Cleaning Method | Ultraviolet Light |
| Air Cleaning Technology | Ultraviolet Light |
| Duct Insertion Length (inch) | 16-13/32 |
| For Duct Cut-Out Height (inch) | 5-13/64 |
| Frequency (Hz) | 50; 60 |
| Housing Color | Gray |
| Includes | 24V AC Ballast; Bushing; Foam Gasket; Power Cord; Sight Glass; UV Lamp Handle |
| Includes Mounting Hardware | Yes |
| Manufacturer Part Number | UV2400U1000 |
| Mounting Hardware Included | Self Tapping Screws |
| Overall Depth (inch) | 16-13/32 |
| Overall Height (inch) | 5-13/64 |
| Overall Width (inch) | 4-19/64 |
| Removes | Bacteria; Mold |
| UV-C Bulb Wattage (W) | 16 |
| Voltage (V AC) | 32 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Toilet flush-valve diaphragm repair parts replace broken or worn diaphragm-type assemblies and parts within a flush valve (flushometer) to restore proper flushing and sealing. Diaphragm assemblies regulate pressure inside the valve using a flexible rubber disc (diaphragm) that seals the valve seat after each flush. Diaphragms that becomes worn or warped may either stick in place to prevent flushing or fail to seal so that the toilet keeps running.
Feature
Air Purifier Voltage 32 V AC Number of UV-C Bulbs 1 Duct Insertion Length 16 13/32 in Removes Bacteria Mold For Duct Cut-Out Height 5 13/64 in Air Cleaning Method Ultraviolet Light Amperage 0.6 A Frequency 50 Hz 60 Hz Housing Color Gray Includes 24V AC Ballast Bushing Foam Gasket Power Cord Sight Glass UV Lamp Handle Includes Mounting Hardware Yes Mounting Hardware Included Self Tapping Screws Overall Depth 16 13/32 in Overall Height 5 13/64 in Overall Width 4 19/64 inProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/fzP109423575-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
