SUPCO Ignitor (Pemantik Api)

Sebelum PPN:
Rp649.900 - Rp1.599.900
Spesifikasi
ApplicationBoilers; Furnaces; Pool Heaters; Unit Heaters; Water Heaters
For Fuel TypeLP; Natural Gas
Maximum Lead Wire Insulation Temperature (°F)300
Probe Length (inch)2-1/4
Product TypeHot Surface Igniter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Direct OEM (original equipment manufacturers) replacement hot surface ignitors provide the high heat needed to start the combustion process in OEM furnaces. They replace OEM parts with the same form factor, mounting points, and connection points. This reduces the time and effort needed and ensures compatibility with existing systems.
Feature
Hot Surface Igniter Product Type Hot Surface Igniter Replacement Type OEM Heating Element Material Silicon Carbide Electrical Connection Type Hardwired Input Voltage 120V AC Maximum Lead Wire Insulation Temperature 300 Degrees F Lead Length 24 in Probe Length 2 1/4 in Tip Style Flat

Ulasan Produk

Tidak ada ulasan

Halaman Terkait