ROBERTSHAW Hot Surface Ignitor (Pemantik Pemanas)

Sebelum PPN:
Rp729.900 - Rp1.199.900
Spesifikasi
For Fuel TypeLP; Natural Gas
Input Voltage (VAC)120
Maximum Lead Wire Insulation Temperature (°F)392
Product TypeHot Surface Igniter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal hot surface ignitors are installed into combustion heating systems and start the combustion cycle. While these units are designed to fit into various systems, they require more time and effort than OEM (original equipment manufacturers) units. This makes them well-suited for emergency repairs and technicians as it reduces the number of parts needed to service many different brands and styles of heating systems.
Feature
Hot Surface Igniter Product Type Hot Surface Igniter Replacement Type Universal Heating Element Material Silicon Carbide Electrical Connection Type Hardwired Input Voltage 120V AC Maximum Lead Wire Insulation Temperature 392 Degrees F Lead Length 11 in Probe Length 2 in Tip Style Flat

Ulasan Produk

Tidak ada ulasan