HONEYWELL HOME Ignition Controls

Sebelum PPN:
Rp6.299.900 - Rp17.999.900
Spesifikasi
Control Voltage (VAC)24
Flame Sensor Current Output (uA)1
For Fuel TypeLP; Natural Gas
Frequency (Hz)60
Ignition Cycle Time (s)90 (Spark)
Lock Out Time (s)15
Main Valve Current Output (A)24
Maximum Operating Temperature (°F)165
Minimum Operating Temperature (°F)-40
Number of Retries3
Operating Temperature Range (°F)-40 to 165
Pre-Purge Time (s)30
Replacement TypeUniversal
Thermostat Anticipator SettingThermostat Anticipator

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intermittent pilot ignition controls use a spark and pilot light to ignite the primary burner in a combustion heater. They reduce wear and tear on electric ignitors due to their limited runtime.
Feature
Intermittent Pilot Ignitor Product Type Intermittent Pilot Ignitor Maximum Operating Temperature 165 Degrees F Minimum Operating Temperature -40 Degrees F Lock Out Time 15 sec Pre-Purge Time 30 sec Number of Retries 3 Main Valve Current Output 24 A Flame Sensor Current Output 1 uA Ignition Cycle Time 90 seconds (Spark) Automatic Reset Time 5 min Control Voltage 24V AC Thermostat Anticipator Setting Thermostat Anticipator Input Voltage 24V AC For Fuel Type LP Natural Gas

Ulasan Produk

Tidak ada ulasan