DANCO Ice Maker Connectors

Sebelum PPN:
Rp829.900
Spesifikasi
UNSPSC40142008
ApplicationIce Maker
Compatible ChemicalsFresh Water
For use withIce Maker
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPET
Hose Fitting A MaterialBrass
Hose Fitting A Size (inch)1/4
Hose Fitting A TypeUNS
Hose Fitting B MaterialBrass
Hose Fitting B Size (inch)1/4
Hose Fitting B TypeUNS
Hose Inside Dia. (inch)3/8
Hose Length (ft)5
Hose Tube MaterialUltracore(TM)
Max. Working Pressure @ 70 F (psi)125
Temperature Range (°F)40 to 160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Santoprene is flexible tubing that resists a wide range of chemicals and solvents for general-purpose applications including product transfer, abrasion-resistant sleeving, gasketing, insulation, and automotive uses.
Feature
HammerSTOP Technology Ice Maker Connector Hose Hose Inside Dia 3/8 in Hose Length 5 ft Hose Tube Material Ultracore(TM) Hose Cover Material PET Max Working Pressure @ 70 F 125 psi Temp Range 40 Degrees to 160 Degrees F Hose Fitting A Material Brass Hose Fitting B Material Brass Hose Fitting A Type UNS Hose Fitting B Type UNS Hose Fitting A Size 1/4 in Hose Fitting B Size 1/4 in Hose Configuration Coupled Assembly For Use With Ice Maker Application Ice Maker

Ulasan Produk

Tidak ada ulasan