BEACON MORRIS Hydronic Floor Heaters

Sebelum PPN:
Rp7.599.900 - Rp13.999.900
Spesifikasi
UNSPSC40101814

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These in-floor and wall cabinets allow kickspace heaters to be converted for flush or surface wall mounting or in-floor installation as space or heating needs change.
Feature
Product Type In-Floor and Wall Cabinets Compatible with Product Type Mfr No K42 Compatible Grainger Part Number 4E448 Material Steel Color White Overall Height 25 in Overall Width 16 in Overall Depth 1/2 in Rough-In Height 22 1/8 in Rough-In Width 14 in Rough-In Depth 4 in Mounting Location Wall Mounting Type Recessed Includes Hardware

Ulasan Produk

Tidak ada ulasan