BINKS HVLP Spray Guns

Sebelum PPN:
Rp11.999.900 - Rp30.999.900
Spesifikasi
Air inlet (inch)1/4
Fluid Delivery SpeedMedium
Fluid Delivery TypeGravity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
HVLP Spray Gun Kit Paint Viscosity Optimum Range Very Low to Medium Gravity Fluid Delivery Type Air Consumption 12.0 cfm @ 30 psi Nozzle Size 0.051 in /1.3mm Pattern Size 10 in Cup Capacity 1 qt 8 oz Air Inlet 1/4 in Medium Fluid Delivery Speed For Use With Gravity Cup Includes (2) Cups (2) HVLP Gravity Guns 1.0 1.3 1.8 mm Fluid Nozzle and Needles Air Adjusting Valve with Gauge and Molded Case. Cleaning Brush Set Fluid Filter Wrench

Ulasan Produk

Tidak ada ulasan

Halaman Terkait