HONEYWELL HOME HVAC Thermowells

Sebelum PPN:
Rp2.099.900 - Rp2.399.900
Spesifikasi
UNSPSC40101815
ApplicationHVAC Replacement Components
Connection MaterialCopper
IncludesMounting Clamp
Inside Diameter (inch)0.375
Maximum Insertion Length (inch)3
Shank MaterialCopper
Thermowell TypeMounting Flange

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HVAC thermowells protect temperature sensors from flow, high pressure, and harsh environments. Thermowells allow sensors to accurately measure liquid temperatures without substantially insulating the sensors. Also known as immersion wells, aquastat wells, and bulb wells, they consist of a tube that's closed at one end and mounted in the stream. The temperature sensor inserts into the open end of the tube, which is typically in the open air outside the pipe or vessel.
Feature
Immersion Well Bulb Length 3 in Connection Material Copper External Thread Size 1/2 in Inside Diameter 0.375 in Maximum Insertion Length 3 in Shank Material Copper Mounting Flange Application HVAC Replacement Components Includes Mounting Clamp Insulation Depth 3 in Overall Length 6 in

Ulasan Produk

Tidak ada ulasan