JOHNSON CONTROLS Humidity Controls

Sebelum PPN:
Rp7.599.900 - Rp10.999.900
Spesifikasi
UNSPSC41112106
Contact FormSPDT
Current Rating (A)10
Dehumidifier Control CompatibilityDehumidifier Control Compatible
Dehumidifier Control CompatibleYes
Housing MaterialThermoplastic
Humidifier Control CompatibilityHumidifier Control Compatible
Humidifier Control CompatibleYes
Humidity Differential (%)2 to 10
Includes Outdoor Temperature SensorOutdoor Temperature Sensor Included
Maximum Operating Temperature (°F)150
Outdoor Temperature SensorYes
Overall Height (inch)5
Overall Width (inch)2-3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Humidifier and dehumidifier controls use sensors to measure the humidity of a room and regulate the humidity-controlling parts of the HVAC system. They are commonly used to reduce mold, mildew, or condensation.
Feature
Humidity Controller Product Type Humidity Controller Dehumidifier Control Compatibility Dehumidifier Control Compatible Humidifier Control Compatibility Humidifier Control Compatible Control Range 10 Percent to 90 Percent Humidity Differential 2 Percent to 10 Percent Input Voltage 120/240V AC Contact Form SPDT Current Rating 10 A Housing Material Thermoplastic Includes Outdoor Temperature Sensor Outdoor Temperature Sensor Included Maximum Operating Temperature 150 Degrees F

Ulasan Produk

Tidak ada ulasan