HONEYWELL HOME Hot Surface Igniter 24V AC NG

Sebelum PPN:
Rp3.699.900
Spesifikasi
UNSPSC40101833
Compatible with SeriesSV9500; SV9600
Electrical Connection TypePlug-In
For Fuel TypeNatural Gas
Heating Element MaterialSilicon Nitride
IncludesFlame Sensor
Input Voltage (VAC)24
Lead Length (inch)30
Manufacturer Part NumberQ3400A1024
Maximum Lead Wire Insulation Temperature (°F)482
Overall Length (inch)30
Product TypeHot Surface Igniter
Replacement for OEM BrandHoneywell Home; Resideo
Replacement for OEM Part NumberQ3450; Q3480; SV9501; SV9502; SV9540; SV9541; SV9601; SV9602; SV9640; SV9641
Sub BrandSmartvalve

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Hot Surface Igniter Product Type Hot Surface Igniter Replacement Type Not Applicable Input Voltage 24V AC Maximum Lead Wire Insulation Temperature 482 Degrees F Lead Length Not Applicable Tip Style - Compatible with Series SV9500 SV9600 Compatible with Brand Honeywell OEM Replacement Part Number SV9501 SV9502 SV9540 SV9541 SV9601 SV9602 SV9640 SV9641 For Fuel Type Natural Gas Overall Length 30 in Includes Flame Sensor

Ulasan Produk

Tidak ada ulasan