SANI-LAV Hose Stations

Sebelum PPN:
Rp21.999.900
Spesifikasi
UNSPSC39121523
Connection TypeFNPTxFNPT
FinishBrass
Height (inch)25-1/2
Hose Rack MaterialStainless Steel
MaterialStainless Steel/Brass
Maximum Water Pressure150
Pipe Size (inch)1/2
Temperature Range (°F)39 to 200
Width (inch)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hose stations, also known as mixing stations, are used in many industrial washdown applications including dairy, food processing, manufacturing, and pharmaceutical plants. The stations are comprised of steam- and water-mixing valves for water temperature control, and an accompanying rack for hose access and storage.
Feature
Hose Station Pipe Size 1/2 in Max Flow Rate Adjustable Height 25 1/2 in Width 12 in Connection Type FNPT x FNPT Max Water Pressure 150 psi Temp Range 39 Degrees to 200 Degrees F Material Stainless Steel/Brass Finish Brass Hose Rack Material Stainless Steel

Ulasan Produk

Tidak ada ulasan