SPEEDAIRE Hose Reel Swivels

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp289.900 - Rp3.999.900
Spesifikasi
UNSPSC31160000
Angle (°)90
Includes SealYes
Inlet GenderFemale
Inlet TypeNPT
Outlet TypeNPT
Seal MaterialNitrile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Carbon steel hose reel swivels are machined from carbon steel to be hard and resilient with more damage resistance than softer metals and a wide working temperature range. These carbon steel hose reel swivels are designed to twist, move, and transfer fluids.
Feature
Swivel For Use With Grainger Item Number 2CUA1 For Use With Mfr Model Number L805102 For Reel Series 2CUA1 Material Steel 90 Degrees 300 psi 0 psi Inlet Type NPT Inlet Gender Female Inlet Thread Size 3/8 in Outlet Type NPT Outlet Gender Female Outlet Thread Size 1/4 in Includes Seal Yes Seal Material Nitrile -4 Degrees F 140 Degrees F

Ulasan Produk

Tidak ada ulasan