WOODFORD MFG. Hose Bibbs & Sillcocks

Sebelum PPN:
Rp1.099.900 - Rp6.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hose bibbs and sillcocks are outdoor faucets that are installed on the exterior of a building. They provide access to water in outdoor areas of the building. Hoses can be attached to the spout of the hose bibb or sillcock for watering the building's grounds or washing down surfaces.
Feature
Anti-Siphon Hose Bibb Inlet Type Solder Cup or MNPT Inlet Size 1/2 in Body Material Brass Max Pressure 125 psi Standard Design Handle Material Plastic Handle Type Handwheel Max Temp 120 Degrees F Standards ASSE IAPMO

Ulasan Produk

Tidak ada ulasan