BELL GOSSETT High-Efficiency Plate Heat Exchangers

Sebelum PPN:
Rp13.999.900 - Rp109.999.900
Spesifikasi
UNSPSC40101802
ApplicationLiquid and Oil Cooling; Refrigerant Evaporators and Condensers; Residential Hydronic Systems
Brazing MaterialCopper
Channel Plate MaterialStainless Steel
Connection MaterialStainless Steel
Cover Plate MaterialStainless Steel
Fluid CompatibilityGlycol; Oil; Refrigerant; Steam; Water
Heat Exchanger TypeBraze Plate
Maximum Operating Temperature (°F)450
Maximum Pressure Rating (psig)435
Minimum Operating Temperature (°F)-310
Operating Temperature Range (°F)-310 to 450
Pipe Connection GenderMale
Pipe Connection TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brazed plate heat exchangers use a series of plates that are welded together to create a strong, corrosion-resistant, and permanent bond. This design allows them to withstand high pressures and temperatures and provide rapid, efficient heat transfer from one fluid to the other. They are commonly used with corrosive fluids that are free of particulates or other debris that would require disassembly for maintenance.
Feature
Heat Exchanger Heat Exchanger Type Braze Plate Heat Dissipation Capacity for Water 500 000 BtuH Heat Dissipation Capacity for Oil 50 900 BtuH Total Surface Area 7.9 sq ft Overall Height 12 1/4 in Overall Width 4 3/8 in Overall Depth 3 1/4 in Maximum Pressure Rating 435 psig Maximum Operating Temperature 450 Degrees F Minimum Operating Temperature -310 Degrees F Flow Capacity 50 gpm Pipe Connection Size 1 in Channel Plate Material Stainless Steel

Ulasan Produk

Tidak ada ulasan