DAYTON High-Efficiency Backward-Inclined Blowers

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp26.999.900 - Rp37.999.900
Spesifikasi
UNSPSC40101601
AMCA Fan ClassI
AssemblyUnassembled
Bearing TypePillow Block Ball
Discharge PositionBottom Angular Up; Down Blast; Top Angular Down; Top Angular Up; Top Horizontal; Up Blast
Drive Package with Motor Included?No
Drive TypeBelt Drive
Housing MaterialSteel
Housing Material FinishGray Polyester Epoxy
IncludesEpoxy Coated Steel Weather Proof Drive Cover
Maximum Ambient Temperature (°F)104
Maximum Inlet Air Temperature (°F)250
Maximum Static Pressure (in wc)5
Mount TypeMotor Mount
Number of Discharge Positions6
Number of Inlets1
Outlet ShapeRectangular
RotationCW
StandardsAMCA Certified; NEC; OSHA
Wheel MaterialSteel
Wheel TypeBackward-Inclined

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Belt-drive blowers without drive do not come with a drive package, so the user must provide the motor and other drive components. Belt-drive blowers are typically quieter and provide more control over the blower speed and airflow than direct-drive blowers.
Feature
Blower Wheel Type Backward-Inclined Drive Type Belt Drive Includes Drive Package No Assembly Unassembled Wheel Diameter 15 in Minimum Airflow 2 064 cfm Maximum Airflow 4 969 cfm Maximum Static Pressure 5 in wc Maximum Inlet Air Temperature 250 Degrees F Shaft Diameter 1 in Bearing Type Pillow Block Ball Wheel Material Steel Housing Material Steel Wheel Width 7 5/8 in Number of Inlets 1 Inlet Diameter 16 1/8 in Outlet Shape Rectangular Outlet Height 16 1/4 in

Ulasan Produk

Tidak ada ulasan