Spesifikasi
| UNSPSC | 40101830 |
|---|---|
| Compatible Heater Manufacturer Part Number | XE50T10HD50U0; XE50T12EC55U1; XG29T12XR60U0; XG50T12DM40U0; XG50T12DU36U1W; XG50T12HN38U1; XG55T12HE40U0; XG75T12ST76U0 |
| Compatible Manufacturer Part Number | XE50T10HD50U0; XE50T12EC55U1; XG29T12XR60U0; XG50T12DM40U0; XG50T12DU36U1W; XG50T12HN38U1; XG55T12HE40U0; XG75T12ST76U0 |
| Element Mount Type | Threaded Pipe |
| Element Type | Foldback |
| Element Width (inch) | 0.32 |
| For Potable Water Use | No |
| Frequency (Hz) | 60 |
| Includes Gasket | Yes |
| Includes Mounting Hardware | Yes |
| Insert Length (inch) | 9.96 |
| Manufacturer Part Number | SP10869HL |
| Market | Commercial; Residential |
| Mounting Hole Diameter (inch) | 1-5/16 |
| Operating Voltage (V AC) | 208V/240 |
| Power Consumption (W) | 2500 |
| Sheath Material | Stainless Steel |
| Sub Brand | Rheem Mfg Co |
| Thread Type | NPSM |
| Wattage Density Class | LWD |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Schedule 80 pipe nipples have thicker walls than Schedule 40, but not as thick as Schedule 160. Fully threaded pipe includes threads on the pipe's exterior from end to end. These connections use PTFE tape to secure seal. Low-pressure (100-299 psi) pipe nipples connect with fittings. Bronze, also known as red brass, is a metal alloy of copper and tin. Bronze resists corrosion from saltwater and has higher heat and electric conductivity than most metals.
Feature
Water Heater Element Watt Density Class LWD Compatible Manufacturer Part Number XE50T10HD50U0 XE50T12EC55U1 XG29T12XR60U0 XG50T12DM40U0 XG50T12DU36U1W XG50T12HN38U1 XG55T12HE40U0 XG75T12ST76U0 Element Mount Type Threaded Pipe Element Type Foldback Insert Length 9.96 in Operating Voltage 208V/240V AC Power Consumption 2 500 WProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
