UNIWELD Heat Sink Compounds (Pasta Termal)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC32131008
Size (oz)11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MERV 13 LEED pleated air filters are designed to meet the air-filtration efficiency criteria required for LEED (Leadership in Energy and Environmental Design) Green Building certification. MERV 13 filters remove close to 90% of particles in the 3 to 10-micron range (such as dusting aids and cement dust), 80% to 85% of particles in the 1 to 3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets), and 35% to 50% of particles in the 0.3 to 1-micron range (smoke and sneeze nuclei).
Feature
Heat Sink Paste Size 11 oz

Ulasan Produk

Tidak ada ulasan

Halaman Terkait