RANCO Heat Pump Solenoid Coils

Sebelum PPN:
Rp1.199.900 - Rp1.399.900
Spesifikasi
UNSPSC40141605
Coil EnclosureMoisture Resistant Color Coded Epoxy
Duty cycleContinuous
For use with5AV32 Thru 5AV36 Reversing Valves
IncludesW29 Wiring Harness with 48 in Leads
Watts at 50 Hz (W)5
Watts at 60 Hz (W)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These heat pump solenoid coils operate with reversing valves to redirect refrigerants and switch the units from coolers to heaters.
Feature
Heat Pump Solenoid Coil Voltage 24 5 W Watts @ 50 Hz 4 W Watts @ 60 Hz Coil Enclosure Moisture Resistant Color Coded Epoxy Duty Cycle Continuous For Use With 5AV32 Thru 5AV36 Reversing Valves Includes W29 Wiring Harness with 48 in Leads

Ulasan Produk

Tidak ada ulasan