TRIMACO Hard Surface Protection Boards, Films & Papers (Pelindung Permukaan Lantai)

Sebelum PPN:
Rp539.900 - Rp15.999.900
Spesifikasi
Adhesive BackingNon-Adhesive
Leak-ResistantYes
Product FormRoll
ReusableYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic and rubber floor protector sheets safeguard existing flooring from damage during painting or construction. This type of surface protection is useful when working in rainy or snowy weather or when water is nearby. The film stops moisture from leaking into the substrate.
Feature
Fire Retardant Surface Protection Thickness 10 mil Length 393 ft Width 36 in Material LDPE Color Teal Fire-Resistant Yes Slip-Resistant Yes Leak-Resistant Yes Adhesive Backing Non-Adhesive Recyclable Yes Application Floor Protection Compatible Surface Type Floors Coverage Area 1 179 sq ft For Use With All Paints Stains Construction Materials and Where Fire Retardant Protection is Necessary Product Form Roll Product Type Surface Protection Film

Ulasan Produk

Tidak ada ulasan

Halaman Terkait