PLASTICOVER Hard Surface Protection Boards, Films & Papers (Pelindung Permukaan Lantai)

Sebelum PPN:
Rp649.900 - Rp2.399.900
Spesifikasi
Adhesive BackingNon-Adhesive
Backing ConstructionPaper
Coverage Area (ft²)600
Fire-ResistantNo
Length (ft)200
Product FormRoll
Product TypeSurface Protection Paper
Slip ResistantNo
Thickness (mil)10
Width (inch)36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bleed-proof rosin paper rolls are an economical protective covering for floors or carpets. These multi-use rolls may be spread and taped over any flat surface to stop dust or paint splatter from ruining the surface underneath.
Feature
Red Rosin Paper Thickness 10 mil Length 200 ft Width 36 in Material Red Rosin Paper Color Red Fire-Resistant No Slip-Resistant No Leak-Resistant No Adhesive Backing Non-Adhesive Recyclable Yes Application Surface Protection During Modeling Backing Construction Paper Compatible Surface Material Wood Compatible Surface Type Floors Roofing Walls Coverage Area 600 sq ft For Use With Dust Infiltration Wind Post-Consumer Recycled Content 100 Percent Product Form Roll

Ulasan Produk

Tidak ada ulasan