BEARACADE Hard Surface Protection Boards, Films & Papers (Pelindung Permukaan Lantai)

Sebelum PPN:
Rp9.599.900
Spesifikasi
UNSPSC30102515
Adhesive BackingAdhesive Backed
ApplicationCarpet Protection
Backing ConstructionFilm
ColorClear
Compatible Surface MaterialCarpet
Compatible Surface TypeCarpets
Coverage Area (ft²)800
Fire-ResistantNo
For use withAbatement and Remediation Containments
Length (ft)200
Manufacturer Part Number6CCB48
MaterialPolyethylene
Product FormRoll
Product TypeCarpet Protection Film
RecyclableNo
Resistance PropertiesPuncture Resistant; Water Resistant
Slip ResistantNo
StandardsASTM D3652; ASTM D882
Thickness (mil)6
Width (ft)4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic and rubber floor protector sheets safeguard existing flooring from damage during painting or construction. This type of surface protection is useful when working in rainy or snowy weather or when water is nearby. The film stops moisture from leaking into the substrate.
Feature
Self-Adhesive Containment Film Thickness 6 mil Length 200 ft Width 4 ft Material Polyethylene Color Clear Fire-Resistant No Slip-Resistant No Adhesive Backing Adhesive Backed Recyclable No Application Carpet Protection Backing Construction Film Compatible Surface Material Carpet Compatible Surface Type Carpets Coverage Area 800 sq ft For Use With Abatement and Remediation Containments Product Form Roll Product Type Carpet Protection Film

Ulasan Produk

Tidak ada ulasan