MOEN COMMERCIAL Showerhead Handheld (Pancuran Genggam)

Sebelum PPN:
Rp2.299.900 - Rp13.999.900
Spesifikasi
ADA ComplianceYes
Connection Size (inch)1/2
Face ShapeCircle
Handheld Showerhead Width (inch)3-5/16
Includes Fixed ShowerheadNo
Includes Handheld ShowerheadYes
Includes Tub SpoutNo
Ligature ResistantNo
Plumbing BrandMoen
SeriesCommercial
Showerhead FunctionSingle
Showerhead Spray PatternRegular
Showerhead TypeHandheld
Trim FinishChrome
Vandal Resistant FeaturesVandal Resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handheld showerheads allow users to add or replace a handheld showerhead to a new or existing shower hose.
Feature
Handheld Showerhead ADA Compliance Yes Non CEC Compliant Connection Size 1/2 in NPSM Circle Handheld Showerhead Flow Rate 2.5 gpm Handheld Showerhead Width 3 5/16 in Ligature Resistant No Manufacturers Warranty Length 5 yr Moen Commercial 1/2 in NPSM Showerhead Function Single Plastic Showerhead Shape Flat Circle Showerhead Spray Pattern Regular Handheld Chrome Vandal Resistant

Ulasan Produk

Tidak ada ulasan